This item is Discontinued.

Porta-Lab Refillable Butane Fuel Canister, 3.8 oz. EW-M1

Refillable Butane Fuel Canister, 3.8 oz. (Discontinued)

  • Mfr # EW-M1
  • Zoro # G5258023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-M1
Zoro #
G5258023
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
1 1/2 in
Overall Height
5 in

Details

Item
Refillable Butane Fuel Canister
Type
3.8 oz
Material
metal

Description

Refillable Butane Fuel Canister, 3.8 oz, Material Metal, Outside Dia. 1 1/2 in, Overall Height 5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.