Shop PORTABLE SCENE LIGHT III

Temporary Job Site Light, Black, 10000 lm

  • Mfr # 46100
  • Zoro # G824173376

product price: 
$
812.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Head Color
Black
Manufacturer Warranty Length
Limited Lifetime
Maximum Run Time
8 hr
Maximum Brightness
10,000 lm
Mount Portability
No Casters or Wheels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46100
Zoro #
G824173376
UPC #
0080926461000
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Battery Size
7.26V
Overall Width
7 in
Head Width
7 in
Head Height
9 in
Power Cord Length
10 ft, 12 ft
Overall Depth
7.5 in
Overall Height
9 in
Adjustable Height
No
Fits Chest Size
Tripod has 3/8"-16 Female Threads, Adaptable for Cameras and Camera Accessories, Waterproof with Swappable Battery Installed for Reliable Performance in Wet Conditions, Wireless Remote Control (Up to 75 ft) with Multiple Pairing for Seamless Operation

Details

Head Color
Black
Maximum Run Time
8 hr
Maximum Brightness
10,000 lm
Mount Portability
No Casters or Wheels
Includes
120V AC Cord/Power Supply, 12V DC Cord, SL-P6 Battery, SL-P6 Battery Charger, Light Head
Power Source
Battery and Corded
Operating Voltage
120V AC, 12V DC
Item
Temporary Job Site Light
Brightness Control
Stepped Levels
Mount Type
Tripod
Run Time Levels
2 hr, 4 hr, 8 hr
Number of Lamp Heads
12
For Location
Indoor, Outdoor
Wattage
105.63 W
IP Rating
IPX7
Job Light Type
Tripod Light
Rechargeable
Yes
Frame Color
Black
Charging Time
5 hr
Frame Material
Steel; Aluminum
Number of Cord Wires
2
Head Rotation
180 Degrees Vertical, 360 Degrees Horizontal
Head Adjustability
Pivots Vertically, Rotates Horizontally
Number of Brightness Levels
3
Handle Style
Ergonomic
Head Material
Thermoplastic
Features
Tripod has 3/8"-16 Female Threads, Adaptable for Cameras and Camera Accessories, Waterproof with Swappable Battery Installed for Reliable Performance in Wet Conditions, Wireless Remote Control (Up to 75 ft) with Multiple Pairing for Seamless Operation
Arm Swivel Angle
No
Resistance Properties
Weather Resistant
Brightness Levels
2,500 lm, 5,000 lm, 10,000 lm
Number of Batteries Required
1
Power Source - TS Only
Battery and Corded
Power Source - old
Battery and Corded

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 8 hr, Maximum Brightness 10,000 lm, Number of Brightness Levels 3, Power Cord Length 10 ft, 12 ft, Operating Voltage 120V AC, 12V DC, Lighting Technology LED, Number of Lamp Heads 12, Mount Type Tripod, Frame Color Black, IP Rating IPX7, Maximum Height Adjustment Not Applicable, Adjustable Height No, Arm Swivel Angle No, Battery Size 7.26V, Brightness Control Stepped Levels

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.