Shop PORTABLE SCENE LIGHT III

Temporary Job Site Light, Black, 1000 lm

  • Mfr # 46105
  • Zoro # G224173365

product price: 
$
1,409.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Cord Length
10 ft, 12 ft
Operating Voltage
120V AC, 12V DC
Features
Tripod has 3/8"-16 Female Threads, Adaptable for Cameras and Camera Accessories, Waterproof with Swappable Battery Installed for Reliable Performance in Wet Conditions, Wireless Remote Control (Up to 75 ft) with Multiple Pairing for Seamless Operation
IP Rating
IPX7
Handle Style
Ergonomic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46105
Zoro #
G224173365
UPC #
0080926461055
Country of Origin
United States

Dimensions

Power Cord Length
10 ft, 12 ft
Battery Size
7.26V
Overall Height
100 in
Overall Depth
44 in
Overall Width
44 in
Maximum Height Adjustment
7.7 ft
Fits Chest Size
Tripod has 3/8"-16 Female Threads, Adaptable for Cameras and Camera Accessories, Waterproof with Swappable Battery Installed for Reliable Performance in Wet Conditions, Wireless Remote Control (Up to 75 ft) with Multiple Pairing for Seamless Operation

Details

Operating Voltage
120V AC, 12V DC
Features
Tripod has 3/8"-16 Female Threads, Adaptable for Cameras and Camera Accessories, Waterproof with Swappable Battery Installed for Reliable Performance in Wet Conditions, Wireless Remote Control (Up to 75 ft) with Multiple Pairing for Seamless Operation
Item
Temporary Job Site Light
IP Rating
IPX7
Handle Style
Ergonomic
Includes
12V DC Cord, SL-P6 Battery Charger, Wireless Remote, (2) 120V AC Cord/Power Supplies, (2) SL-P6 Batteries, Tripod, Tripod System
Number of Batteries Required
1
Brightness Control
Stepped Levels
Wattage
105.63 W
Power Source
Battery and Corded
Number of Lamp Heads
12
Maximum Run Time
8 hr
Number of Brightness Levels
3
Maximum Brightness
1,000 lm
Mount Type
Tripod
Rechargeable
Yes
Head Color
Black
Frame Color
Black
Power Source - TS Only
Battery and Corded
Power Source - old
Battery and Corded

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 8 hr, Maximum Brightness 1,000 lm, Number of Brightness Levels 3, Power Cord Length 10 ft, 12 ft, Operating Voltage 120V AC, 12V DC, Lighting Technology LED, Number of Lamp Heads 12, Mount Type Tripod, Frame Color Black, IP Rating IPX7, Maximum Height Adjustment 7.7 ft, Battery Size 7.26V, Brightness Control Stepped Levels

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.