Caster, 8 in Dia, For Port Evap Cooler
- Mfr # CSTS0002K
- Zoro # G823943239
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Includes
Hardware
Number of Casters
4
Compatible Manufacturer Model Number
Apex(TM) 1200, Apex(TM) 2000, Apex(TM) 4000, Apex(TM) 6500
Product Type
Caster
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSTS0002K
- Zoro #
- G823943239
- UPC #
- 614288996728
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Overall Height
- 8 in
- Overall Diameter
- 8 in
Details
- Item
- Caster
- Includes
- Hardware
- Number of Casters
- 4
- Compatible Manufacturer Model Number
- Apex(TM) 1200, Apex(TM) 2000, Apex(TM) 4000, Apex(TM) 6500
- Product Type
- Caster
- Compatible Product Type
- Portacool Apex(TM) 1200, Portacool Apex(TM) 2000, Portacool Apex(TM) 4000, Portacool Apex(TM) 6500
- For Use With
- Portacool Apex(TM) 1200, Portacool Apex(TM) 2000, Portacool Apex(TM) 4000, Portacool Apex(TM) 6500
- Compatible Brand
- Portacool
- Compatible Series
- Apex
Description
Caster Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.