This item is Discontinued.

Portacool Evaporative Cooling Med, 41-1/4x8x29-1/8 PAD804

Evaporative Cooling Med, 41-1/4x8x29-1/8 (Discontinued)

  • Mfr # PAD804
  • Zoro # G8533594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAD804
Zoro #
G8533594
UPC #
00088021753778
Country of Origin
United States

Dimensions

Height
29 1/8 in
Width
41 1/4 in
Depth
8 in
Evaporative Cooler Pad Depth
8"
Evaporative Cooler Pad Height
29-1/8"
Evaporative Cooler Pad Width
41-1/4"

Details

Environmental Applications
Residential/Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Champion/Essick AUA70 ADA70/ASA70 S1700-S/D
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Pad Features
Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant
Item
Evaporative Cooling Media
Evaporative Cooler Pad Replaces Part No.
Champion/Essick AUA70 ADA70/ASA70 S1700-S/D
Type
Replacement, Residential/Commercial/Industrial

Description

Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 29 1/8 in, Width 41 1/4 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant, Replaces Part No. Champion/Essick AUA70 ADA70/ASA70 S1700-S/D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.