Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PACHT240K
Zoro #
G4883055
UPC #
614288992898
Country of Origin
United States
Dimensions
Height
24 in
Width
6 in
Depth
12 in
Evaporative Cooler Pad Height
24"
Evaporative Cooler Pad Depth
12"
Evaporative Cooler Pad Width
6"
Details
Environmental Applications
Residential/Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PARKULJ24000
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Includes
3 Media Panels
Evaporative Cooler Pad Replaces Part No.
Portacool PARKULJ24000
Item
Evaporative Cooling Media
For Use With
Mfr. No. PACJS2401A1
Pad Features
Air Filter, Evaporative
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 24 in, Width 6 in, Depth 12 in, Pad Material Kraft Paper, Pad Features Air Filter, Evaporative, Replaces Part No. Portacool PARKULJ24000, Includes 3 Media Panels, For Use With Mfr. No. PACJS2401A1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.