This item is Discontinued.

Portacool Evaporative Cooling Media, 20" H, 13" W PACHT220K

Evaporative Cooling Media, 20" H, 13" W (Discontinued)

  • Mfr # PACHT220K
  • Zoro # G5114967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHT220K
Zoro #
G5114967
UPC #
614288995028
Country of Origin
United States

Dimensions

Height
20 in
Width
13 in
Depth
13 in
Evaporative Cooler Pad Width
13"
Evaporative Cooler Pad Depth
13"
Evaporative Cooler Pad Height
20"

Details

Environmental Applications
Residential/Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PAC2K24
Pad Features
Intelligent Design
Evaporative Cooler Pad Replaces Part No.
Portacool PAC2K24
Evaporative Cooling Pad Item
Evaporative Cooler Pad
For Use With
Mfr. No. PACJS2201A1
Item
Evaporative Cooling Media
Evaporative Cooler Pad Item
Evaporative Cooler Pad

Description

Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 20 in, Width 13 in, Depth 13 in, Pad Material Kraft Paper, Pad Features Intelligent Design, Replaces Part No. Portacool PAC2K24, For Use With Mfr. No. PACJS2201A1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.