Zoro Homepage

Louver Kit, Plastic, 20 in W, 20 in L

  • Mfr # LVRS0012K

  • Zoro # G412029726


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
20 in
Material
Plastic
For Use With
Portable Evaporative Cooler
Compatible Manufacturer Model Number
Apex(TM) 700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVRS0012K
Zoro #
G412029726
UPC #
614288997039
Country of Origin
China

Dimensions

Height
8 in
Width
20 in
Length
20 in

Details

Material
Plastic
For Use With
Portable Evaporative Cooler
Item
Louver Kit
Compatible Manufacturer Model Number
Apex(TM) 700
Compatible Brand
Portacool
Compatible Series
Apex

Description

Louver Kit, Not Applicable Voltage, Material Plastic, 8 in Height, 20 in Length, 20 in Width, For Use With Portable Evaporative Cooler, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.