Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Evaporative Cooler, 13,250 cfm, 4,000 sq ft, 55 gal, Direct

  • Mfr # PACA40001A1

  • Zoro # G711493396


product price: $4,037.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Blade Diameter
36 in
Voltage
120V AC
Finish
Textured
Amps
9.0 A
Standards
OSHA Heat Stress Compliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACA40001A1
Zoro #
G711493396
UPC #
614288802449
Country of Origin
United States

Dimensions

Blade Diameter
36 in
Height
77 in
Width
63 in
Depth
33 in

Details

Voltage
120V AC
Finish
Textured
Amps
9.0 A
Standards
OSHA Heat Stress Compliance
Water Capacity
55 gal
Fill Type
Hose
Water Connection
3/4 in
Drive Type
Direct
Includes
Digital Control Panel, Inlet Float, Low Level Indicator, Wi-Fi Compatibility, Wheels
Item
Portable Evaporative Cooler
Number of Speeds
Variable
Environmental Applications
Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial
Airflow
13,250 cfm
Connection Type
GHT
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Maximum
4,000 sq ft
Media
Edge Coat

Description

Portable Evaporative Cooler, Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial, Air Flow 13,250 cfm, Average Coverage Area 4000 sq ft, 36 in Blade Diameter, Drive Type Direct Drive, Media Type Edge Coat, 9.0 A Amps, 120V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, Water Connection 3/4 in, 55 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.