Portable Evaporative Cooler, 22,000 cfm, 6,500 sq ft, 66 gal, Direct

  • Mfr # PACA65001A1

  • Zoro # G011493409


product price: $4,998.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
48 in
Voltage
120V AC
Amps
14.7 A
Standards
OSHA Heat Stress Compliance
Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACA65001A1
Zoro #
G011493409
UPC #
614288802456
Country of Origin
United States

Dimensions

Blade Diameter
48 in
Width
78 in
Height
90 in
Depth
39 in

Details

Voltage
120V AC
Amps
14.7 A
Standards
OSHA Heat Stress Compliance
Includes
Digital Control Panel, Inlet Float, Low Level Indicator, Wi-Fi Compatibility, Wheels
Water Capacity
66 gal
Water Connection
3/4 in
Drive Type
Direct
Item
Portable Evaporative Cooler
Fill Type
Hose
Finish
Textured
NEMA Plug Configuration - HVAC
5-15P
Power Source
Plug-In
Connection Type
GHT
Number of Speeds
Variable
Airflow
22,000 cfm
Coverage Area - Maximum
6,500 sq ft
Environmental Applications
Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial
Media
Edge Coat

Description

Portable Evaporative Cooler, Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial, Air Flow 22,000 cfm, Average Coverage Area 6500 sq ft, 48 in Blade Diameter, Drive Type Direct Drive, Media Type Edge Coat, 14.7 A Amps, 120V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, Water Connection 3/4 in, 66 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.