Shop PORTAGANTRY
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reid Collapsible & Portable Aluminum Gantry, 6600 lbs, 8'-2 in. Span, 13'-4 in. Clear Height
- Mfr # US-PGSS06600T-8A-T
- Zoro # G809443296
product price:Â
$
14,152.99
/ea
Key Features
I Beam Flange Width
6' 7.5"
Material
Aluminum
Includes
Trolley
Color
Silver
Caster Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US-PGSS06600T-8A-T
- Zoro #
- G809443296
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- I Beam Flange Width
- 6' 7.5"
- Height
- 15' 1.5"
Details
- Item
- Gantry Crane
- Load Capacity
- 3 Ton
- Material
- Aluminum
- Includes
- Trolley
- Color
- Silver
- Caster Type
- Adjustable
Description
Reid Collapsible & Portable Aluminum Gantry, 6600 lbs, 8'-2 in. Span, 13'-4 in. Clear HeightTrolley Included, Easy Install and Transportation, Ergonomic 360 Degree Swivel-Locking Casters, Adjustable Height, Anodized for Increased Corrosion Resistance, Can be Used for Fall Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.