Flashing
Mfr # 4YN39
Zoro # G1447835
product price: $12.15
/eaKey Features
Collar Type
Flexible, Automatically Adjusts to Roof Angles Up to 40 Degrees
Number of Pipes
1
Pipe Size (In.)
2
Features
One Piece Galvanized Steel Base Assures Leak-proof Installation
For Use With
Shingled Roofs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4YN39
Zoro #
G1447835
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (In.)
2
For Maximum Pipe Size
2 in
For Minimum Pipe Size
2 in
Material Thickness
24 ga
Details
Collar Type
Flexible, Automatically Adjusts to Roof Angles Up to 40 Degrees
Item
Steel Roof Vent Pipe Flshng for 2"pipe
Number of Pipes
1
Features
One Piece Galvanized Steel Base Assures Leak-proof Installation
For Use With
Shingled Roofs
Application
Pipe Vents
For Roof Type
Shingled
Top Opening
Open
UV Protected
Yes
Cap/Collar Style
Round Collar
For Roof Angle
40 Degrees
Base Finish
Galvanized
Cap/Collar Material
Elastomeric
Product Type
Roof Flashing
For Number of Pipes
1
Base Material
Steel
Base Shape
Rectangular
Description
Steel Roof Vent Pipe Flshng for 2 In.pipe, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Elastomeric, Material Thickness 24 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 in, For Minimum Pipe Size 2 in, Base Height Not Applicable, Base Diameter Not Applicable, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Shingled, Base Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.