Zoro Homepage

11 in W x 11 in H, Vertical Rectangle, Cardstock, Laminate

  • Mfr # S32RC4

  • Zoro # G7645482


product price: $21.25
/ea

Key Features

Sign Material
Cardstock, Laminate
Height
11 in
Width
11 in
Thickness
0.025 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32RC4
Zoro #
G7645482
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
11 in
Thickness
0.025 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
2 in
Depth
14 in

Details

Item
Recycle Sign
Sign Material
Cardstock, Laminate
Sign Mounting Style
Mounting Holes
UV Resistant
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Printed Language
English
Sign Header Background Color
black
Corrosion Resistant
No
Sign Header Style
Symbol
Graffiti Resistant
No
Sign Mounting Location
Container, Wall
Sign Header
Recycle
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Material Properties
Rigid
Sign Format
Other Format
Metal Detectable
No
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Text Color
red
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
Black
Sign Legend
Trash Only
Sign Header Text Color
Red
Sign Legend Style
Symbol and Text
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
2 Top
Product Type
Recycle Sign

Description

Recycle Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Trash Only, Sign Legend Background Color Black, Sign Legend Style Symbol and Text, Sign Legend Character Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.