35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Blue
Mfr # SL1932RBL
Zoro # G0703276
product price:Â $64.89
/pk 225, $0.29/eaKey Features
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Thickness
19 micron
Size
30 in x 45 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL1932RBL
Zoro #
G0703276
UPC #
706250185091
Country of Origin
United States
Dimensions
Thickness
19 micron
Size
30 in x 45 in
Height
45 in
Width
30 in
Overall Width
30 in
Description
Trash Bag, Capacity 35 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 19 micron, Color Blue, Bag Closure Type None, Width 30 in, Height 45 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 15, Item Trash Bags, Application Food Service, Hospital, Industrial, Package Quantity 225
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.