45 gal Trash Bags, 40 in x 50 in, Extra Heavy-Duty, 19 micron, Clear

  • Mfr # SL50HCC-CL4

  • Zoro # G0703285


product price:  $63.69
/pk 150, $0.42/ea

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Thickness
19 micron
Size
40 in x 50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL50HCC-CL4
Zoro #
G0703285
UPC #
-
Country of Origin
United States

Dimensions

Thickness
19 micron
Size
40 in x 50 in
Height
50 in
Width
40 in
Overall Width
40 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Scent
Unscented
Color
Clear
Item
Trash Bags
Max. Load
80 lb
Bags per Roll/Pack
15/10
Rolls per Package
10
Trash Bag Color Family
Clear
% Recycled Content
0%
Bags Per Roll
15
Trash Bag Material
High Density Polyethylene (HDPE)
Seal
Star
Package Configuration
Coreless Roll
Bag Product Grouping
Trash Bag
Bottom Seal Type
Star
Application
Food service, Hospital, Industrial
Bags per Roll
15
Product Type
Trash Bags

Description

Trash Bag, Capacity 45 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 19 micron, Color Clear, Bag Closure Type None, Width 40 in, Height 50 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Trash Bags, Application Food Service, Hospital, Industrial, Package Quantity 150

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.