Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Clear

  • Mfr # SL1932RLSC

  • Zoro # G0703249


product price: $84.76
/pk 240, $0.35/ea
Free Shipping & Returns

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Thickness
19 micron
Size
30 in x 45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1932RLSC
Zoro #
G0703249
UPC #
-
Country of Origin
United States

Dimensions

Thickness
19 micron
Size
30 in x 45 in
Height
45 in
Width
30 in
Overall Width
30 in

Details

Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Scent
Unscented
Color
Clear
Item
Trash Bags
Bags Per Roll
20
Application
Food service, Hospital, Industrial
Trash Bag Material
High Density Polyethylene (HDPE)
% Recycled Content
0%
Legend
No Legend
Bags per Roll/Pack
20/12
Rolls per Package
12
Max. Load
80 lbs
Bottom Seal Type
Star
Seal
Star
Bag Product Grouping
Trash Bag
Package Configuration
Coreless Roll
Trash Bag Color Family
Clear
Bags per Roll
20
Product Type
Trash Bags

Description

Trash Bag, Capacity 35 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 19 micron, Color Clear, Bag Closure Type None, Width 30 in, Height 45 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 12, Item Trash Bags, Application Food Service, Hospital, Industrial, Package Quantity 240

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.