Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693LRPK
Zoro #
G1088437
UPC #
039404121233
Country of Origin
Mexico
Dimensions
Tool Length (In.)
8 5/8 in
Base Size (In.)
5-3/4
Details
Item
Multi Base Router Kit
No Load RPM
27,500
Switch
Rocker
Tool Weight (Lb.)
12.5
Amps
11 A
Speed Type
Single
Handle
Two Handle
Includes
2 Handles, Fixed Base, Plunge Base, 1/4 and 1/2 in Collets, Collet Wrenches, Carrying Case
Corded/Banded
Corded
Corded/Cordless
Corded
Power Source
AC
HP
1 3/4 hp
Cord
9 ft 6 in
Bearings
Ball And Roller
Voltage
120
Features
Micrometer Depth Adjustments, Oversized Spindle And Bearings
Description
Multi Base Router Kit, Power Source AC, Voltage 120, Includes 2 Handles, Fixed Base, Plunge Base, 1/4 and 1/2 in Collets, Collet Wrenches, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.