This item is Discontinued.

Porter-Cable 2-1/2" x 14" AO assort grit belt 5 pack 712405005

2-1/2" x 14" AO assort grit belt 5 pack (Discontinued)

  • Mfr # 712405005
  • Zoro # G2837493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712405005
Zoro #
G2837493
UPC #
885911052467
Country of Origin
Poland

Dimensions

Width
2-1/2"
Length
14"

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Number of Pieces
5
Grit Range
60 to 180
Includes
1 Each 60, 80, 100, 120 and 180 Grit Sanding Belts
For Use With
Portable Belt Sanders
Backing Weight
X
Backing Material
Cloth

Description

Sanding Belt Kit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grit 1 Each 60, 80, 100, 120, 180, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.