Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 2-1/4 HP Fixed Base Router Kit 892

2-1/4 HP Fixed Base Router Kit (Discontinued)

  • Mfr # 892
  • Zoro # G1288296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892
Zoro #
G1288296
UPC #
039404130419
Country of Origin
Mexico

Dimensions

Tool Length (In.)
13 in

Details

Item
Fixed Base Router
No Load RPM
10,000 to 23,000
Switch
Dual Slide
Tool Weight (Lb.)
9.0
Speed Type
Electronic Variable
Includes
Fixed Base, 1/4 and 1/2 in Collets, Collet Wrench, Carrying Case
Corded/Cordless
Corded
Lock
Spindle
Standards
UL And CSA
Handle
Two
Corded/Banded
Corded
Power Source
AC
Amps
12 A
Voltage
120
Features
Electronic Feedback, Overmolded Rubber Handles, Rack And Pinion Adjustment Depth Settings To 1/128 in
HP
2 1/4 hp
Cord
9 ft 6 in

Description

Fixed Base Router, Power Source AC, Voltage 120, Includes Fixed Base, 1/4 and 1/2 in Collets, Collet Wrench, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.