Porter-Cable
20V MAX* 18 Ga. Cordless Brad Nailer Kit
Mfr # PCC790LA
Zoro # G1842815
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX
- Corded/Cordless Cordless
- Includes Nailer, Charger, Battery, Kit bag, (50) 2 in Nails
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer (Tool Only) (PCC790B)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer Kit (2841-21CT)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- CRAFTSMAN Cordless Brad Nailer 20V, 18ga (Tool Only (CMCN618B)
- Porter-Cable Cordless Nailers & Staplers