This item is Discontinued.

Porter-Cable 20V MAX* Cordless 4-Tool Combo Kit PCCK614L4

20V MAX* Cordless 4-Tool Combo Kit (Discontinued)

  • Mfr # PCCK614L4
  • Zoro # G7625335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCCK614L4
Zoro #
G7625335
UPC #
885911321570
Country of Origin
China

Details

Voltage
20V
Cordless Tools Included
Circular Saw, Drill, Light, Reciprocating Saw
Battery Capacity
1.5 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Double Ended Screwdriving Bit, 6-1/2 in 18 Tooth Carbide Blade,
Series
20V MAX
No. of Batteries Included
2
Battery Included
(1) Mfr. No. PCC680L, (1) Mfr. No. PCC685L
Carrying Case
Contractor Bag
Item
Cordless Combination Kit
Drill
20GV96
Corded/Cordless
Cordless
Reciprocating Saw
25DT62
Battery Pack Replacement
21RU24, 25DT68
Charger
Mfr. No. PCC691
Light
25DT67
Max. Torque
Not Specified
Corded/Banded
Cordless
Circular Saw
25DT63
Case Included
Contractor Bag
Number of Batteries Included
2

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Light, Reciprocating Saw, Voltage 20 V, Number of Tools 4, Battery Capacity 1.5 Ah, Includes Double Ended Screwdriving Bit, 6-1/2 in 18 Tooth Carbide Blade,, Series 20V MAX, Battery Included (2) 21RU24, Number of Batteries Included 2, Charger Mfr. No. PCC691

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.