Zoro Homepage

20V MAX* Cordless 4-Tool Combo Kit

  • Mfr # PCCK615L4

  • Zoro # G8042128


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill, Flashlight, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 1.5 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCK615L4
Zoro #
G8042128
UPC #
885911378352
Country of Origin
China

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Drill, Flashlight, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 1.5 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. PCCK615L4: (1) 1/2" Drill Driver (PCC601), (1) 1/4" Impact Driver (PCC641), (1) Reciprocating Tiger Saw (PCC670), (1) LED Flashlight (PCC700), (2) Lithium ion Compact Batteries (PCC680L), (1) Lithium Charger (PCC691L), (1) Kit Bag
Series
20V MAX
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Kit Bag
Light
Mfr. No. PCC700
Corded/Cordless
Cordless
Impact Driver
Mfr. No. PCC641
Drill
Mfr. No. PCC601
Corded/Banded
Cordless
Battery Pack Replacement
21RU24
Reciprocating Saw
Mfr. No. PCC670
Item
Cordless Tool Combination Kit
Charger
Mfr. No. PCC691
Max. Torque
Not Specified
Reciprocating Saw - Tool Style
Full-Size
Charger Included
Yes
Included Fastening Tools
Impact Driver (1,450 in-lb)
Impact Driver - Torque Range
1,450 in-lb
Light - Type
Flashlight
Drill - Class
General Purpose
Battery Series
20V MAX*
Included Saws & Grinders
Full-Size Reciprocating Saw
Battery Model No.
(2) Mfr. No. PCC680L
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Power Source
Cordless
Case Included
Tool Bag
Number of Batteries Included
2
Charger Manufacturing Model Number
PCC691L
All Product Types Included
Drill, Flashlight, Impact Driver, Reciprocating Saw
Battery Manufacturing Model Number
PCC680L
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Tool Series
20V MAX*
Motor Type
Brushless
Number of Chargers Included
1
Includes Case
Case Included
Impact Driver - Maximum Torque
1,450 in-lb

Description

Cordless Tool Combination Kit, Cordless Tools Included Drill, Flashlight, Impact Driver, Reciprocating Saw, Voltage 20 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.5 Ah, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC680L, Battery Series 20V MAX*, Charger Mfr. No. PCC691, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.