Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 GA 1-3/8 in. Pin Nailer

  • Mfr # PIN138

  • Zoro # G3056767


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Narrow Nose, Removable Non-Marring Nose Tip with on Tool Storage
Includes
1/4 in Fitting, Carrying Case
Firing Mode
Bump
Tool Weight
2.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN138
Zoro #
G3056767
UPC #
885911223522
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 1/2 in
Shank Dia.
0.63 to 0.67mm
Width
1 15/16 in
Length
9 1/2 in
For Nail Shank Diameter
0.023 in
Overall Height
7 1/2 in
Depth Control
No
Overall Width
2 in
Min. Hose Size
1/4 in
For Nail Length Range
5/8 in to 1 3/8 in
Overall Length
8 1/8 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Narrow Nose, Removable Non-Marring Nose Tip with on Tool Storage
Includes
1/4 in Fitting, Carrying Case
Firing Mode
Bump
Tool Weight
2.2 lb
Collation Angle
0 Degrees
Tip
Nonmarring
Required Pressure
60 psi
Color
Silver/Black
For Use With
23 ga Headless and Slight Head Pin Nails
Max. Pressure
100 psi
Style
Straight
Collation Type
Glue
Housing Material
Aluminum
Exhaust
Rear
Magazine Capacity
130
CFM per Shot
1.61
Gauge
23
Fastener Range
5/8 in to 1-3/8 in
Handle Type
Pistol Grip
Duty Rating
General Duty
Exhaust Location
Rear
Air Pressure
60 psi
Power Source
Air Powered
Collation Style
Strip
Built-In Light
No
For Nail Head Style
Pin
Nail Capacity
132
Min. Air Pressure
60 psi
Nail Gun Type
Pin
Air Consumption
1.6 cfm
For Nail Gauge
23 ga
Standards
ANSI
Max. Air Pressure
100 psi
Air Pressure Range
60 to 100 psi
Collation angle
0 Degrees

Description

Nail Gun, Power Source Air Powered, Air Consumption 1.6 cfm, Air Inlet 1/4 in NPT, Air Pressure 60 psi, Air Pressure Range 60 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 60 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Porter Cable, Firing Mode Bump, Tip Nonmarring, Depth Control No, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 23 ga, For Nail Head Style Pin, For Nail Length Range 5/8 in to 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.