This item is Discontinued.

Porter-Cable 4-1/2" x 10 yrd AO PSA roll 150g 740001501

4-1/2" x 10 yrd AO PSA roll 150g (Discontinued)

  • Mfr # 740001501
  • Zoro # G3109738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740001501
Zoro #
G3109738
UPC #
039404113160
Country of Origin
Poland

Dimensions

Width
4-1/2"
Length
10 yd.

Details

Grit
150
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Item
PSA Roll

Description

PSA SANDPAPER ROLL,4.5 In.X10YD,AO,150G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.