This item is Discontinued.

Porter-Cable 4" x 24" EXP 50g belt 5 pack 714410505

4" x 24" EXP 50g belt 5 pack (Discontinued)

  • Mfr # 714410505
  • Zoro # G1892410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714410505
Zoro #
G1892410
UPC #
885911053068
Country of Origin
Germany

Dimensions

Width
4"
Length
24"

Details

Item
SANDING BELT,4"x24",ZIRC 50G,PK5
Abrasive Material
Zirconia Alumina
Grit
50
Backing Weight
X

Description

SANDING BELT,4 In.x24 In.,ZIRC 50G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.