Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 Amp Single-Speed 1/4 in. Laminate Trimmer

  • Mfr # PCE6430

  • Zoro # G7601657


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
No Load RPM
31,000 RPM
Corded/Cordless
Corded
Switch
On/Off
Amps @ 120V
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE6430
Zoro #
G7601657
UPC #
885911319881
Country of Origin
China

Dimensions

Tool Length (In.)
4 1/4 in
Collet Size
1/4 in

Details

Item
Laminate Trimmer
Voltage
120V AC
No Load RPM
31,000 RPM
Corded/Cordless
Corded
Switch
On/Off
Amps @ 120V
4.5
Bearings
Ball
Includes
Collet Wrench, Motor, Standard Base, Straight Edge
Standards
CSA
Collet Capacity (In.)
1/4 in
Tool Weight (Lb.)
3.4
Features
Clear Sub-Base for Visibility In Operation, LED Light, Spindle Lock Button
Corded/Banded
Corded
Power Source
Corded
Tool Weight
3.6 lb
Speed Setting
Fixed
Current
4.5 A
Router Class
Compact
Start Type
Instant Start
Horsepower
1.25 hp
Number of Speed Settings
1
Handle Type
Palm Grip
Product Type
Laminate Trimmer
Base Type
Fixed
Number of Bases Included
1
Housing Material
Cast Aluminum
Kit Contents
Collet Wrench, Motor, Standard Base, Straight Edge
Maximum Speed
31,000 RPM

Description

Laminate Trimmer, Product Type Laminate Trimmer, Power Source Corded, Base Type Fixed, Horsepower 1.25 hp, Current 4.5 A, Maximum Speed 31,000 RPM, Number of Speed Settings 1, Speed Setting Fixed, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Instant Start, Kit Contents Collet Wrench, Motor, Standard Base, Straight Edge, Tool Weight 3.6 lb, Includes Collet Wrench, Motor, Standard Base, Straight Edge, Housing Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.