This item is Discontinued.

Porter-Cable 5" H&L AO 8 hole 220g disc 100 pack 735802200

5" H&L AO 8 hole 220g disc 100 pack (Discontinued)

  • Mfr # 735802200
  • Zoro # G2126089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
735802200
Zoro #
G2126089
UPC #
885911051125
Country of Origin
Poland

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Item
SANDING DISC,8-HOLE,5",AO 220G,PK100

Description

SANDING DISC,8-HOLE,5 In.,AO 220G,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.