This item is Discontinued.

Porter-Cable 6" 6 hole 100g disc 5 pack 726601005

6" 6 hole 100g disc 5 pack (Discontinued)

  • Mfr # 726601005
  • Zoro # G2573230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
726601005
Zoro #
G2573230
UPC #
885911089579
Country of Origin
Poland

Dimensions

Disc Dia.
6"

Details

Grit
100
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Vacuum Hole Design
6 Holes
Item
PSA Disc

Description

PSA,PAPER DISC,6-HOLE/6 In.,AO 100G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.