This item is Discontinued.

Porter-Cable 6" no hole 220g disc 5 pack 726002205

6" no hole 220g disc 5 pack (Discontinued)

  • Mfr # 726002205
  • Zoro # G2573090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
726002205
Zoro #
G2573090
UPC #
885911051835
Country of Origin
Poland

Dimensions

Disc Dia.
6"

Details

Grit
220
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Item
PSA Disc

Description

PSA,PAPER DISC,6 In.,AO,220G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.