This item is Discontinued.

Porter-Cable 6" no hole 80g disc 5 pack 726000805

6" no hole 80g disc 5 pack (Discontinued)

  • Mfr # 726000805
  • Zoro # G2573179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
726000805
Zoro #
G2573179
UPC #
885911051743
Country of Origin
Poland

Dimensions

Disc Dia.
6"

Details

Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Item
PSA Disc

Description

PSA,PAPER DISC,6 In.,AO,80G,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.