3-1/4 HP (Maximum Motor HP) Single Speed Router (Discontinued)
- Mfr # 7519
- Zoro # G2924686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519
Zoro #
G2924686
UPC #
039404075192
Country of Origin
Mexico
Dimensions
Tool Length (In.)
11 in
Details
Item
Fixed Base Router
No Load RPM
21000
Switch
Rocker
Tool Weight (Lb.)
15
Corded/Banded
Corded
Amps
15 A
Includes
2 Handles, Fixed Base, 1/2 in Collet, Collet Wrenches
HP
3 1/4 hp
Bearings
Ball And Roller
Power Source
AC
Cord
9 ft 6 in
Corded/Cordless
Corded
Handle
Two Handle
Speed Type
Single
Features
Auto Release Collet, Sealed Oversized Bearings, Soft Start
Voltage
120
Description
Fixed Base Router, Power Source AC, Voltage 120, Includes 2 Handles, Fixed Base, 1/2 in Collet, Collet Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.