Zoro Homepage
This item is Discontinued.
Porter-Cable 3-1/4 HP (Maximum Motor HP) Five-Speed Router 7518

3-1/4 HP (Maximum Motor HP) Five-Speed Router (Discontinued)

  • Mfr # 7518
  • Zoro # G1027442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518
Zoro #
G1027442
UPC #
039404075185
Country of Origin
Mexico

Dimensions

Tool Length (In.)
11 in

Details

Item
Fixed Base Router
No Load RPM
10,000/13,000/16,000/19,000/21,000
Switch
Rocker
Tool Weight (Lb.)
14.5
HP
3 1/4 hp
Corded/Banded
Corded
Speed Type
5 Speed Electronic
Cord
9 ft 6 in
Amps
15 A
Power Source
AC
Includes
5 Speed, 2 Handles, Fixed Base, 1/2 in Collet, Collet Wrenches
Handle
Two Handle
Voltage
120
Corded/Cordless
Corded
Features
Auto Release Collet, Sealed Oversized Bearings, Soft Start
Bearings
Ball And Roller

Description

Fixed Base Router, Power Source AC, Voltage 120, Includes 5 Speed, 2 Handles, Fixed Base, 1/2 in Collet, Collet Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.