This item is Discontinued.

Porter-Cable Porter-Cable PCC771B 20V Jobsite Radio With Bluetooth 8218380

Porter-Cable PCC771B 20V Jobsite Radio With Bluetooth (Discontinued)

  • Mfr # 8218380
  • Zoro # G904171988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8218380
Zoro #
G904171988
UPC #
885911365543
Country of Origin
China

Dimensions

Width
6 in
Length
12-3/4 in
Height
5-5/8 in

Details

Voltage
20 V
Cordless Tool Battery Type
Lithium Ion
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Battery Required
Yes
Number Of Batteries Required
1
Power Source
Electric

Description

Features
  • Two high quality speakers with an equalizer feature
  • Bluetooth compatibility to stream music from any smart device
  • AM/FM/AUX - 12 presets to save favorite radio stations, and AUX mode allows MP3 play

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.