Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 1-3/4 HP Fixed-Based Router 690LR

1-3/4 HP Fixed-Based Router (Discontinued)

  • Mfr # 690LR
  • Zoro # G3354364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690LR
Zoro #
G3354364
UPC #
039404121202
Country of Origin
Mexico

Dimensions

Tool Length (In.)
8 5/8 in

Details

Item
Fixed Base Router
No Load RPM
27,500
Switch
Rocker
Tool Weight (Lb.)
8
Voltage
120
Bearings
Ball And Roller
Power Source
AC
Cord
7 ft 3-Cond.
HP
1 3/4 hp
Includes
Fixed Base, 1/4 and 1/2 in Collets, 2 Wrenches
Corded/Cordless
Corded
Amps
11 A
Corded/Banded
Corded
Speed Type
Constant

Description

Fixed Base Router, Power Source AC, Voltage 120, Includes Fixed Base, 1/4 and 1/2 in Collets, 2 Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.