Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 1-3/4 HP D-Handle Router 691

1-3/4 HP D-Handle Router (Discontinued)

  • Mfr # 691
  • Zoro # G3335394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691
Zoro #
G3335394
UPC #
039404006912
Country of Origin
Mexico

Dimensions

Tool Length (In.)
8 5/8 in

Details

Item
Fixed Base Router
No Load RPM
27,500
Switch
Trigger
Tool Weight (Lb.)
9.25
Power Source
AC
Cord
7 ft 3-Cond.
Corded/Banded
Corded
Speed Type
Constant
Voltage
120
Bearings
Ball And Roller
Corded/Cordless
Corded
Amps
11 A
HP
1 3/4 hp
Includes
D-Handle, Fixed Base, 1/4 and 1/2 in Collets, 2 Wrenches

Description

Fixed Base Router, Power Source AC, Voltage 120, Includes D-Handle, Fixed Base, 1/4 and 1/2 in Collets, 2 Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.