1.25HP Max-Torque Compact Fixed/Plunge Router Combo Kit (Discontinued)
- Mfr # 450PK
- Zoro # G1922505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450PK
Zoro #
G1922505
UPC #
885911229623
Country of Origin
Mexico
Dimensions
Tool Length (In.)
9 1/4 in
Overall Depth (In.)
4 1/2 in
Base Size (In.)
4 3/8 in x 5 3/4 in
Overall Width (In.)
10 1/2 in
Details
Item
Router Fixed/Plunge Kit
No Load RPM
27,000
Switch
Rocker
Tool Weight (Lb.)
6.2
Speed Type
Single
Power Source
AC
HP
1 1/4 hp
Amps
7 A
Cord
8 ft
Lock
Y
Features
12 Position Detent on Spindle, Cam Lock Lever Enable Simple Coarse Height Adjustments and Motor Release, Dust Sealed Switch and Ball Bearing Construction, Electronic Feedback Control
Voltage
120
Includes
Carry Bag, Instruction Manual, Plunge Base, Standard Base, Wrench
Bearings
Ball And Roller
Corded/Cordless
Corded
Corded/Banded
Corded
Description
Router Fixed/Plunge Kit, Power Source AC, Voltage 120, Includes Carry Bag, Instruction Manual, Plunge Base, Standard Base, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.