Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 3-1/4 HP (Maximum Motor HP) Single Speed Plunge Router 7538

3-1/4 HP (Maximum Motor HP) Single Speed Plunge Router (Discontinued)

  • Mfr # 7538
  • Zoro # G0500026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7538
Zoro #
G0500026
UPC #
039404075383
Country of Origin
Mexico

Dimensions

Tool Length (In.)
13-1/8
Overall Depth (In.)
25-1/2
Overall Width (In.)
2.17

Details

Item
Plunge Router
No Load RPM
21,000
Switch
Trigger
Tool Weight (Lb.)
17.2
Amps
15
Includes
Plunge, Adj. Depth Rod, Soft Start, Auto-Releasing 1/2" Collet
Cord
7-ft. 3-cond.
HP
3-1/4
Corded/Banded
Corded
Power Source
AC
Bearings
Ball and Roller
Voltage
120
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Corded/Cordless
Corded
Speed Type
Constant

Description

Plunge Router, Power Source AC, Voltage 120, Includes Plunge, Adj. Depth Rod, Soft Start, Auto-Releasing 1/2 in Collet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.