Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 7539 - DIE 7/16-14 1 LH RD ADJ 7539

7539 - DIE 7/16-14 1 LH RD ADJ (Discontinued)

  • Mfr # 7539
  • Zoro # G1957277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7539
Zoro #
G1957277
UPC #
039404075390
Country of Origin
Mexico

Dimensions

Tool Length (In.)
13-1/8

Details

Item
Plunge Router
No Load RPM
10,000/13,000/16,000/19,000/21,000
Switch
Trigger
Tool Weight (Lb.)
17.2
Speed Type
Electronic Variable
Corded/Cordless
Corded
Features
Max Plunge Range 3"
HP
3-1/4
Includes
Plunge, Adj. Depth Rod, Soft Start, Auto-Releasing 1/2" Collet, 5-Speed, Precision Machined Posts
Voltage
120
Bearings
Ball And Roller
Cord
7-Ft. 3-Cond.
Corded/Banded
Corded
Amps
15
Power Source
AC

Description

Plunge Router, Power Source AC, Voltage 120, Includes Plunge, Adj. Depth Rod, Soft Start, Auto-Releasing 1/2 in Collet, 5 Speed, Precision Machined Posts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.