Zoro Homepage

15W Low Output LED Emergency Battery Back-up

  • Mfr # PT-EM1-15W

  • Zoro # G110920257


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Watts @ 90 Minutes
15W
Shape
12.36 in
Width
1.73 in
Input Voltage
100-277V
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-EM1-15W
Zoro #
G110920257
UPC #
-
Country of Origin
China

Dimensions

Width
1.73 in
Depth
1.5 in

Details

Watts @ 90 Minutes
15W
Shape
12.36 in
Input Voltage
100-277V
Flashes per Minute
90 mins
RECHARGE TIME
24 hours

Description

Portor's Universal Voltage LED Emergency Battery Backup offers peace of mind when safety is a necessity. UL listed for field installation, powers lights for up to 90 minutes a reduced lumen output using a high quality lithium battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.