
4FT 200W Wide Style Vapor-Seal LED Luminaire
Mfr # CLVS-WD-200W
Zoro # G710920169
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
200W
Voltage
120V-277V
Housing Material
Aluminum
Width
12.28 in
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLVS-WD-200W
Zoro #
G710920169
UPC #
-
Country of Origin
China
Dimensions
Width
12.28 in
Details
Fixture Wattage
200W
Voltage
120V-277V
Housing Material
Aluminum
Fixture Housing Color
White
CRI
>80
Color Temperature
5000K
Lumens
20400
Lighting Certification
UL Listed, IP66 Rated, NEMA 4X, NSF, RoHS
Description
The CLVS Vapor-Seal series offers an industry-leading performance with deep energy savings and continuous dimming. This fixture is manufactured and designed using a gasketed enclosure to protect against dust, humidity and liquid spray. Easy installation for both surface-mount and suspended mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.