Shop LEDVANCE/ SYLVANIA

Vapor Tight Luminaire, LED, 5333 lm

  • Mfr # VAPORILT/S025UNHD8SC7/24
  • Zoro # G616065995

product price: 
$
60.39
/ea

Key Features

Lamp Watts
25.00/20.00/15.00
Fixture Wattage
25 W
Voltage
120 to 347V AC
Housing Material
Polycarbonate
IP Rating
IP66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VAPORILT/S025UNHD8SC7/24
Zoro #
G616065995
UPC #
046135659058
Country of Origin
Malaysia
Item
Vapor Tight Luminaire
Lamp Watts
25.00/20.00/15.00
Fixture Wattage
25 W
Voltage
120 to 347V AC
Housing Material
Polycarbonate
IP Rating
IP66
Color Temperature
3500K, 4000K, 5000K
Standards
DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598
Rated Life
125,000 hr
Housing Color
Gray
Fixture Lens Material
Polycarbonate
Color Rendering Index
80
Incandescent Wattage Equivalency
100 W
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Low Pressure Sodium Wattage Equivalency
70 W
Power Source
Hardwired
Operating Temperature - Maximum
122 Degrees F
Metal Halide Wattage Equivalency
70 W
High Pressure Sodium Wattage Equivalency
70 W
Includes Lamp
Lamp Included
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type III
For Location
Indoor
Light Technology
LED
Light Output
3,250 lm
Power Factor
≥0.90
Description/Special Features
Vapor Ilt, Selectable Wattage 15/20/25, 120-347V, 0-10V Dimming, 80 Cri, Cct Selectable 3500/4000/5000K, 2 Foot
Efficacy (LPW)
130 lm/W
Lumens
3250/2600/1950
Service Life Rating
125000
Indoor/Outdoor
Indoor
Connectors
not relevant
Luminaire Type
Vapor-tight
Temp. Range
-40 °F to 122 °F
Total Harmonic Distortion (THD)
< 20 %
Mounting
Surface
Total Harmonic Distortion
< 20 %
Lumens Per Watt
130 lm/W
Fixture Warranty
5 years
Finish
Gray
Operating Temperature (°C)
-40 to+50 °C
Color Temp.
3500 K, 4000 K, 5000 K
Operating Temperature (°C)
-40 to+50 °C
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
4 5/16 in
Overall Depth
23 5/8 in
Overall Height
3 7/16 in
Height
3.46 in
Dimensions
23.62x4.33x3.46 in
Width
4.33 in
Nominal Length
23.62 in

Description

Vapor Tight Luminaire, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 25 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 125,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.