
4FT 40W Tri-Proof, Water, Dust, Vapor LED Lumincare, Battery Back up and Motion Sensor
Mfr # CLTP-4FT-40W-EM-MS
Zoro # G810920168
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lumens
5200
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLTP-4FT-40W-EM-MS
Zoro #
G810920168
UPC #
-
Country of Origin
China
Dimensions
Width
2.95 in
Details
Fixture Wattage
40W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lumens
5200
Fixture Housing Color
White
Lighting Certification
ETL Listed, IP66 Rated, RoHS
Color Temperature
5000K
Includes
Motion sensor and Emergency Battery Back up Included
CRI
>80
Description
The CLTP series is IP66 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, hospitals, workshops, parking lots, warehouses, and a variety of other locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.