Shop WESTGATE
See all product information
Create Account
96in. Vapor Proof Light, 65W/75W/90W/110W, 3500K/4000K/5000K
Mfr # LVTE-8FT-65-110W-MCTP
Zoro # G711695202
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
65W/75W/90W/110W
Color Temp.
35K/40K/50K
Finish
Gray
Width
1.48 in
Height
47.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVTE-8FT-65-110W-MCTP
- Zoro #
- G711695202
- UPC #
- 845060090659
- Country of Origin
- China
Dimensions
- Width
- 1.48 in
- Height
- 47.72 in
- Length
- 23.74 in
Details
- Item
- Strip Light
- Fixture Wattage
- 65W/75W/90W/110W
- Color Temp.
- 35K/40K/50K
- Finish
- Gray
- Lumens
- 16500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.