4FT 40W Tri-Proof, Water, Dust, Vapor LED Lumincare, with EM Battery Backup

  • Mfr # CLTP-4FT-40W-EM

  • Zoro # G310920170


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Fixture Housing Color
White
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLTP-4FT-40W-EM
Zoro #
G310920170
UPC #
-
Country of Origin
China

Dimensions

Width
2.95 in

Details

Fixture Wattage
40W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Fixture Housing Color
White
CRI
>80
Lighting Certification
ETL Listed, IP66 Rated, RoHS
Includes
Pre-installed Emergency battery backup Included
Lumens
5200
Color Temperature
5000K

Description

The CLTP series is IP66 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, hospitals, workshops, parking lots, warehouses, and a variety of other locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.