4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup

  • Mfr # PT-WAFA-4F9I-3CCT-EMN-15W-050

  • Zoro # G110908354


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Lighting Certification
UL Listed, DLC 5.1 Listed
Lumens
4050/5200/5280
Color Temperature
35K/40K/50K
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-WAFA-4F9I-3CCT-EMN-15W-050
Zoro #
G110908354
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Depth
2.8 in

Details

Voltage
120V-277V
Lighting Certification
UL Listed, DLC 5.1 Listed
Lumens
4050/5200/5280
Color Temperature
35K/40K/50K
Max. Fixture Wattage
30W/35W/40W
Housing Material
Aluminum / PC Reflector
Housing Color
White
Shape
47.7 in
CRI
>90
Includes
Installed Emergency Battery Backup

Description

Portor's Wraparound series is designed to save energy and meet lost light regress requirements. Our 9 inch wraparound is wattage adjustable 30W/35W/40W and color tunable 35K/40K/50K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.