Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Flat Panel, Adj Watt 24W-39W, 5004 Lm, Adj CCT 3500K-5000K, Built-in Battery Backup, 2'X2', 4PK
- Mfr # 154199
- Zoro # G022967067
product price:Â
$
299.99
/pk of 4, $75.00/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lumens
5,004 lm
Material
PCS
CRI
≥80
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 154199
- Zoro #
- G022967067
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 24 W/29 W/32 W/39 W
- Lumens
- 5,004 lm
- Material
- PCS
- CRI
- ≥80
- IP Rating
- IP20
- Color Temp.
- 3500 K, 4000 K, 5000 K
- Fixture Housing Color
- White
- Fixture Temp. Range
- -20°C to 40°C
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 2 in
Description
LED Elite Backlit panels offer uniform illumination and excellent energy savings. Our Elite panels deliver soft, glare-free, ambient lighting in a popular backlit design. Elite available Adjustable CCT & Adjustable Wattage. It is also available with a built-in Emergency Driver. The slim profile and energy-saving LED technology make the Elite the ideal choice for renovation or new construction.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.