Zoro Homepage

4in. LED Gimbal Retrofit Kit DownLight, CCT Selector

  • Mfr # PT-DLR-G-4I-10W-5CCT

  • Zoro # G910908295


product price: $26.75
/ea

Key Features

Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
CRI
>90
Standards
ETL/cETL Listed for Damp Locations, Energy Star, Title 24
Fixture Wattage
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-DLR-G-4I-10W-5CCT
Zoro #
G910908295
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
4 In

Details

Lumens
680
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
CRI
>90
Standards
ETL/cETL Listed for Damp Locations, Energy Star, Title 24
Fixture Wattage
10W
Housing Material
Polycarbonate/Aluminum
Housing Color
White

Description

With 5CCT selector, and 60 degree tilting/360 degree rotating capability, Portor's gimbal downlights make accent, spot lighting, and wall washing so easy! Gimbal downlights are ideal for both commercial and residential lighting, and are optimal for sloped ceilings, wall washing and general purpose lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.