Zoro Homepage

75W LED Corn Bulb, EX39 Mogul base, 120V-277V

  • Mfr # PT-CBL2-75W

  • Zoro # G810908258


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
9.96 in
Bulb Housing
Aluminum
Color Temperature
5000K
Lumens
11625
Wattage Equivalency
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-CBL2-75W
Zoro #
G810908258
UPC #
-
Country of Origin
China

Dimensions

Width
5.12 in

Details

Bulb Shape
9.96 in
Bulb Housing
Aluminum
Color Temperature
5000K
Lumens
11625
Wattage Equivalency
75W
Color Rendering Index
>80
Light Color
White
Standards
UL Listed, IP64 for Damp Locations rated
Replaces
HID/CFL/INCANDESCENT

Description

High lumen LED bulb for commercial or industrial applications,For outdoor & indoor use,Base up, down or horizontal operation,Replacing HID, CFL, and Incandescent lamps,Ballast by-pass - direct wire only,UL approved for enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.