
8FT 100W Vapor-seal LED Luminaire, with EM Battery Backup
Mfr # CLVS-MO-100W-PT-EMN-15W-050
Zoro # G110920226
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Voltage
120V-277V
Housing Material
Aluminum
Color Temperature
5000K
Includes
Installed Emergency Battery Backup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLVS-MO-100W-PT-EMN-15W-050
Zoro #
G110920226
UPC #
-
Country of Origin
China
Dimensions
Width
5.32 in
Details
Fixture Wattage
100W
Voltage
120V-277V
Housing Material
Aluminum
Color Temperature
5000K
Includes
Installed Emergency Battery Backup
Fixture Housing Color
White
Lumens
13300
CRI
>80
Lighting Certification
UL Listed, IP66 Rated, NEMA 4X, NSF, RoHS
Description
The CLSV Vapor-Seal series offers an industry-leading performance with deep energy savings and continuous dimming. This fixture is manufactured and designed using a gasketed enclosure to protect against dust, humidity and liquid spray. Easy installation for both surface-mount and suspended mount.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.