Men FR Henley Shirt, Button, Gray, 4XL

  • Mfr # FR02

  • Zoro # G801933719


product price: $52.00
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
12 cal/cm2
Features
Moisture Wicking; Raglan Sleeves; 1 Front Pocket; Signature Contrast Stitching
Standards
ASTM F1959/F1959M-12; EN ISO 11612 A1 + A2, B1, C1, F1
Arc Flash PPE Category
ARC 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR02
Zoro #
G801933719
UPC #
05036108270453
Country of Origin
Bangladesh

Dimensions

Size
4XL

Details

Item
FR Henley Shirt
Color
Gray
Fabric Weight
7 oz
ATPV Rating
12 cal/cm2
Features
Moisture Wicking; Raglan Sleeves; 1 Front Pocket; Signature Contrast Stitching
Standards
ASTM F1959/F1959M-12; EN ISO 11612 A1 + A2, B1, C1, F1
Arc Flash PPE Category
ARC 2
Material Trade Name
Cotton
Gender
Men
Closure Type
Button

Description

Bizflame Henley Neck T-Shirt,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.